
KS154KLBB Single-Handle Bathroom Faucet with Push Pop-Up, Brushed Brass
Mfr # KS154KLBB
Zoro # G402836105
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Brushed Brass
Width
6.31
Length
4.5
Mounting Type
Deck Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS154KLBB
Zoro #
G402836105
UPC #
663370843754
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.31
Length
4.5
Height
8.81
Details
Material
Brass
Color
Brushed Brass
Mounting Type
Deck Mount
Weight
5.62
Finish
Brushed Brass
Number of Handles
1
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 3-1/8" spout clearance, 6-5/16" spout reach, Single lever handle meets ADA guidelines, Includes matching finish pop-up drain
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Nautical single-handle bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.