Zoro Homepage

KS1572BLLS Heritage Single-Handle 8" Centerset Kitchen Faucet, Brass

  • Mfr # KS1572BLLS

  • Zoro # G3086720


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1572BLLS
Zoro #
G3086720
UPC #
663370040108
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
9.13
Item Width (Inch)
9.13
Item Length (Inch)
11
Max Deck Thickness
1.25
Item Height (Inch)
2.38

Details

Finish
Polished Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, 6" Spout Clearance, 11" Spout Reach, 9-1/8" Spout Height, Swivel Spout, UPC/cUPC Certified
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
7.87
Sidespray
false
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
7.87
Theme
Traditional
Pulldown Spray
false
Drain Included
No
Installation Type
Deck Mount
Pullout Spray
false
Faucet Holes
1,3
Handle Style
Lever
Collection
Heritage
Shared H&C Cartridge Item#
KSRP3891C
Handles Included
true
Hose Included
false
Share H&C Handle Item#
KSH3892BL

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any kitchen, the Heritage 8-Inch Single Handle Kitchen Faucet with Deck Plate is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished brass finish that will last for years to come. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.