Zoro Homepage

KS1572TLBS Single-Handle Kitchen Faucet, Polished Brass

  • Mfr # KS1572TLBS

  • Zoro # G3106059


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1572TLBS
Zoro #
G3106059
UPC #
663370043826
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
9.13
Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Width (Inch)
9.13
Item Length (Inch)
11

Details

Finish
Polished Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, Standard 1/2" IPS Connection, 6" Spout Clearance, 11" Spout Reach, 9-1/8" Spout Height, Single-Handle Metal Lever Meets ADA Guidelines, Includes Brass Sprayer
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
7.87
Handle Style
Lever
Drain Included
No
Spray Diverter Item#
KBRP562D
Item Weight (lbs)
7.87
Share H&C Handle Item#
KSH3572TL
Pulldown Spray
false
Handles Included
true
Shared H&C Cartridge Item#
KSRP3891C
Sidespray
true
Kitchen Sprayer#
CCRP1K2SPR
Theme
Traditional
Installation Type
Deck Mount
Faucet Centers
8
Hose Included
true
Faucet Holes
2,4
Pullout Spray
false
Collection
Gourmetier
Spout Flow Rate (GPM)
1.8

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any kitchen, the Gourmetier Single-Handle Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished brass finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.