KS1572TLLS Heritage 8" Sgl-Handle Kitchen Faucet W/out Sprayer, Brass

  • Mfr # KS1572TLLS

  • Zoro # G3103706


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 6" Spout Clearance, 11" Spout Reach, 9-1/8" Spout Height, Single Lever Handle Meets ADA Guidelines, Standard 1/2" IPS Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1572TLLS
Zoro #
G3103706
UPC #
663370043888
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
9.13
Item Length (Inch)
11
Max Deck Thickness
1.25
Item Width (Inch)
9.13
Item Height (Inch)
2.38

Details

Finish
Polished Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 6" Spout Clearance, 11" Spout Reach, 9-1/8" Spout Height, Single Lever Handle Meets ADA Guidelines, Standard 1/2" IPS Connection
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
7.87
Pulldown Spray
false
Pullout Spray
false
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Sidespray
false
Share H&C Handle Item#
KSH3572TL
Faucet Holes
1,3
Theme
Traditional
Shared H&C Cartridge Item#
KSRP3891C
Handle Style
Lever
Hose Included
false
Installation Type
Deck Mount
Handles Included
true
Item Weight (lbs)
7.87
Drain Included
No
Collection
Heritage

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any kitchen, the Heritage 8-Inch Single Handle Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished brass finish that will last for years to come. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.