Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1601AX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601AX

  • Zoro # G3080518


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3.25", Spout Reach: 4.75", Fine Artistic Craftsmanship
Length
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601AX
Zoro #
G3080518
UPC #
663370064944
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Height
6.19
Width
4.81
Item Height (Inch)
6.19
Item Length (Inch)
6.31
Item Width (Inch)
4.81
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3.25", Spout Reach: 4.75", Fine Artistic Craftsmanship
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
4.04
Handle Style
Cross
Cold Handle Item#
KBH1601AXC
Faucet Centers
4
Pop Up Rod Item#
KBPR1601
Sidespray
false
Item Weight (lbs)
4.04
Installation Type
Centerset
Drain Included
Yes
Handles Included
true
Hot Handle Item#
KBH1601AXH
Faucet Holes
3
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Pullout Spray
false
Shared H&C Cartridge Item#
KSRP101C

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.