Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1601BAL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601BAL

  • Zoro # G3073789


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
4.81
Valve Type
Ceramic Disc Cartridge
Material
Brass
Height
6.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601BAL
Zoro #
G3073789
UPC #
663370251726
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Height
6.19
Length
9.63
Item Width (Inch)
4.81
Item Height (Inch)
6.19
Item Length (Inch)
9.63
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/4" Spout Clearance, 4-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Weight
4.33
Installation Type
Centerset
Cold Handle Item#
KSH7611BALC
Hot Handle Item#
KSH7611BALH
Pop Up Rod Item#
KBPR1601
Shared H&C Cartridge Item#
KSRP101C
Handle Style
Lever
Sidespray
false
Item Weight (lbs)
4.33
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handles Included
true
Faucet Holes
3
Theme
Traditional
Faucet Centers
4
Drain Included
Yes

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.