Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1601BEX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601BEX

  • Zoro # G3079635


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
4.81
Valve Type
Ceramic Disc Cartridge
Height
6.19
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601BEX
Zoro #
G3079635
UPC #
663370435478
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Height
6.19
Length
6.38
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Width (Inch)
4.81
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, High quality finishing to resist tarnishing or corrosion, 6-1/4" spout height, 4-3/4" spout reach, Standard 1/2" IPS connection, Includes matching finish pop-up drain
Number of Handles
2
Weight
4.04
Pop Up Rod Item#
KBPR1601
Cold Handle Item#
KBH1601BEXC
Faucet Centers
4
Installation Type
Centerset
Drain Included
Yes
Item Weight (lbs)
4.04
Hot Handle Item#
KBH1601BEXH
Pullout Spray
false
Sidespray
false
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KSRP101C
Collection
Essex
Faucet Holes
3
Handles Included
true
Theme
Traditional

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.