Zoro Homepage

KS1601BL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601BL

  • Zoro # G3073186


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
6.19
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, Spout clearance: 3.25", Spout reach: 4.75", Fine artistic craftsmanship, Corrosion-resistant finish
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601BL
Zoro #
G3073186
UPC #
663370282713
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Width
4.81
Length
9.25
Item Length (Inch)
9.25
Item Width (Inch)
4.81
Item Height (Inch)
6.19
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, Spout clearance: 3.25", Spout reach: 4.75", Fine artistic craftsmanship, Corrosion-resistant finish
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
3.75
Share H&C Handle Item#
KSH3961BL
Item Weight (lbs)
3.75
Pop Up Rod Item#
KBPR1601
Faucet Centers
4
Handles Included
true
Shared H&C Cartridge Item#
KSRP101C
Theme
Traditional
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Collection
Heritage
Installation Type
Centerset
Faucet Holes
3
Sidespray
false
Handle Style
Lever
Drain Included
Yes

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.