Zoro Homepage

KS1601BPL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601BPL

  • Zoro # G3077684


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601BPL
Zoro #
G3077684
UPC #
663370434402
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Height
6.19
Length
10.13
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Width (Inch)
4.81
Item Length (Inch)
10.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.7
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.7
Pop Up Rod Item#
KBPR1601
Handle Style
Lever
Handles Included
true
Pullout Spray
false
Installation Type
Centerset
Hot Handle Item#
KSH7611BPLH
Faucet Centers
4
Shared H&C Cartridge Item#
KSRP101C
Faucet Holes
3
Sidespray
false
Drain Included
Yes
Theme
Traditional
Cold Handle Item#
KSH7611BPLC
Collection
Bel-Air

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Bel-Air 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.