Zoro Homepage

KS1601BX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601BX

  • Zoro # G3063605


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
6.25
Length
6.25
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, Spout clearance: 3.25", Spout reach: 4.75", Fine artistic craftsmanship, Corrosion-resistant finish
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601BX
Zoro #
G3063605
UPC #
663370282720
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.25
Length
6.25
Height
2.31
Item Width (Inch)
6.25
Item Height (Inch)
2.31
Max Deck Thickness
1.25
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, Spout clearance: 3.25", Spout reach: 4.75", Fine artistic craftsmanship, Corrosion-resistant finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
3.75
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR1601
Drain Included
Yes
Cold Handle Item#
KSH7611BXC
Pullout Spray
false
Theme
Traditional
Installation Type
Centerset
Shared H&C Cartridge Item#
KSRP101C
Item Weight (lbs)
3.75
Collection
Heritage
Faucet Centers
4
Faucet Holes
3
Hot Handle Item#
KSH7611BXH
Handles Included
true
Sidespray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.