Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1601FL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601FL

  • Zoro # G3072836


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
6.25
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1601FL
Zoro #
G3072836
UPC #
663370282737
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.25
Height
2.31
Length
6.25
Item Height (Inch)
2.31
Item Width (Inch)
6.25
Item Length (Inch)
6.25
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3.25", Spout Reach: 4.75", Fine Artistic Craftsmanship
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
3.75
Hot Handle Item#
KSH5601FLH
Collection
Heritage
Item Weight (lbs)
3.75
Cold Handle Item#
KSH5601FLC
Pop Up Rod Item#
KBPR1601
Handles Included
true
Theme
Traditional
Sidespray
false
Faucet Centers
4
Faucet Holes
3
Pullout Spray
false
Handle Style
Lever
Installation Type
Centerset
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KSRP101C

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.