Zoro Homepage

KS1601GL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601GL

  • Zoro # G3068356


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Length
10
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3-1/4", Spout Reach: 4-3/4", Fine Artistic Craftsmanship
Height
6.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601GL
Zoro #
G3068356
UPC #
663370282744
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Height
6.19
Width
4.81
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Height (Inch)
6.19
Item Width (Inch)
4.81

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.