Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1601NL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601NL

  • Zoro # G3071025


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
10
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601NL
Zoro #
G3071025
UPC #
663370282751
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Height
6.19
Width
4.81
Item Length (Inch)
10
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Width (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3-1/4", Spout Reach: 4-3/4", Fine Artistic Craftsmanship
Weight
3.75
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handles Included
true
Item Weight (lbs)
3.75
Drain Included
Yes
Faucet Holes
3
Collection
Heritage
Share H&C Handle Item#
KSH3961NL
Faucet Centers
4
Installation Type
Centerset
Theme
Traditional
Pullout Spray
false
Handle Style
Lever
Pop Up Rod Item#
KBPR1601
Shared H&C Cartridge Item#
KSRP101C

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.