KS1601PKX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601PKX

  • Zoro # G3058784


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
ADA Compliant
false
Length
6.56
Material
Brass
Height
6.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601PKX
Zoro #
G3058784
UPC #
663370303180
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.56
Height
6.19
Width
4.81
Item Width (Inch)
4.81
Item Height (Inch)
6.19
Item Length (Inch)
6.56
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
false
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Faucet Centers
4
Sidespray
false
Drain Included
Yes
Pullout Spray
false
Pop Up Rod Item#
KBPR1601
Collection
Duchess
Handles Included
true
Hot Handle Item#
KBH1601PKXH
Handle Style
Cross
Installation Type
Centerset
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH1601PKXC
Item Weight (lbs)
4.04
Shared H&C Cartridge Item#
KSRP101C
Faucet Holes
3

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.