Zoro Homepage

KS1601PL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601PL

  • Zoro # G3071217


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3-1/4", Spout Reach: 4-3/4", Fine Artistic Craftsmanship
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601PL
Zoro #
G3071217
UPC #
663370065071
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Height
6.19
Length
9.88
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Length (Inch)
9.88
Item Width (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3-1/4", Spout Reach: 4-3/4", Fine Artistic Craftsmanship
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Installation Type
Centerset
Collection
Heritage
Drain Included
Yes
Handle Style
Lever
Faucet Centers
4
Pullout Spray
false
Pop Up Rod Item#
KBPR1601
Handles Included
true
Shared H&C Cartridge Item#
KSRP101C
Share H&C Handle Item#
KBH1601PL
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Sidespray
false
Item Weight (lbs)
4.04

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.