KS1601TAL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601TAL

  • Zoro # G3072048


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Length
9.88
ADA Compliant
true
Height
6.19
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601TAL
Zoro #
G3072048
UPC #
663370278891
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.88
Height
6.19
Width
4.81
Max Deck Thickness
1.25
Item Length (Inch)
9.88
Item Height (Inch)
6.19
Item Width (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
4.34
Hot Handle Item#
KSH7611TALH
Faucet Holes
3
Item Weight (lbs)
4.34
Pullout Spray
false
Cold Handle Item#
KSH7611TALC
Installation Type
Centerset
Faucet Centers
4
Sidespray
false
Drain Included
Yes
Collection
Tudor
Theme
Traditional
Shared H&C Cartridge Item#
KSRP101C
Handles Included
true
Handle Style
Lever
Pop Up Rod Item#
KBPR1601
Spout Flow Rate (GPM)
1.2

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.