KS1601TX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601TX

  • Zoro # G3075216


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Height
6.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601TX
Zoro #
G3075216
UPC #
663370111587
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Length
6.31
Width
4.81
Item Length (Inch)
6.31
Item Height (Inch)
6.19
Max Deck Thickness
1.25
Item Width (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Weight
3.53
Hot Handle Item#
KSH1601TXH
Faucet Holes
3
Collection
French Country
Handle Style
Cross
Cold Handle Item#
KSH1601TXC
Theme
Traditional
Pullout Spray
false
Sidespray
false
Installation Type
Centerset
Faucet Centers
4
Item Weight (lbs)
3.53
Pop Up Rod Item#
KBPR1601
Drain Included
Yes
Shared H&C Cartridge Item#
KSRP101C
Spout Flow Rate (GPM)
1.2
Handles Included
true

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The French Country 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.