Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1601WLL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS1601WLL

  • Zoro # G3077535


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Length
11.25
Material
Brass
Width
4.81
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Elegant Crystal Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1601WLL
Zoro #
G3077535
UPC #
663370323201
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.25
Width
4.81
Height
6.19
Item Length (Inch)
11.25
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Width (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Elegant Crystal Lever Handle
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Share H&C Handle Item#
KSH3961WLL
Handle Style
Lever
Faucet Centers
4
Installation Type
Centerset
Sidespray
false
Collection
Wilshire
Faucet Holes
3
Pop Up Rod Item#
KSPR1601WLL
Handles Included
true
Item Weight (lbs)
4.04
Shared H&C Cartridge Item#
KSRP101C
Theme
Traditional
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Drain Included
Yes

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wilshire 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.