KS1602AL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602AL

  • Zoro # G3078479


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Mounting Type
Deck Mount
Height
6.19
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1602AL
Zoro #
G3078479
UPC #
663370064807
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Length
9.88
Width
4.81
Item Height (Inch)
6.19
Item Width (Inch)
4.81
Max Deck Thickness
1.25
Item Length (Inch)
9.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, Spout clearance: 3.25", Spout reach: 4.75", Fine artistic craftsmanship, Corrosion-resistant finish
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Shared H&C Cartridge Item#
KSRP101C
Share H&C Handle Item#
KBH1602AL
Collection
Heritage
Handle Style
Lever
Faucet Centers
4
Pullout Spray
false
Item Weight (lbs)
4.04
Drain Included
Yes
Pop Up Rod Item#
KBPR1602
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Sidespray
false
Faucet Holes
3
Handles Included
true
Installation Type
Centerset

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.