Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1602AX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602AX

  • Zoro # G3074507


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Number of Handles
2
Mounting Type
Deck Mount
Height
6.19
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1602AX
Zoro #
G3074507
UPC #
663370064968
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Length
6.31
Width
4.81
Item Height (Inch)
6.19
Max Deck Thickness
1.25
Item Width (Inch)
4.81
Item Length (Inch)
6.31

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, Spout clearance: 3.25", Spout reach: 4.75", Fine artistic craftsmanship, Corrosion-resistant finish
Weight
4.04
Pullout Spray
false
Hot Handle Item#
KBH1602AXH
Sidespray
false
Cold Handle Item#
KBH1602AXC
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pop Up Rod Item#
KBPR1602
Theme
Traditional
Drain Included
Yes
Item Weight (lbs)
4.04
Handle Style
Cross
Shared H&C Cartridge Item#
KSRP101C
Handles Included
true
Collection
Heritage
Installation Type
Centerset
Faucet Centers
4

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.