Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1602BAL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602BAL

  • Zoro # G3079276


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Length
9.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1602BAL
Zoro #
G3079276
UPC #
663370251733
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.63
Height
6.19
Width
4.81
Max Deck Thickness
1.25
Item Length (Inch)
9.63
Item Height (Inch)
6.19
Item Width (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/4" Spout Clearance, 4-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Weight
4.33
Handle Style
Lever
Faucet Holes
3
Item Weight (lbs)
4.33
Theme
Traditional
Cold Handle Item#
KSH7612BALC
Pullout Spray
false
Faucet Centers
4
Handles Included
true
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR1602
Shared H&C Cartridge Item#
KSRP101C
Installation Type
Centerset
Sidespray
false
Hot Handle Item#
KSH7612BALH

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.