Zoro Homepage

KS1602BPL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602BPL

  • Zoro # G3066877


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Width
4.81
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1602BPL
Zoro #
G3066877
UPC #
663370434419
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Length
10.13
Height
6.19
Item Length (Inch)
10.13
Max Deck Thickness
1.25
Item Width (Inch)
4.81
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Weight
4.7
Handle Style
Lever
Cold Handle Item#
KSH7612BPLC
Hot Handle Item#
KSH7612BPLH
Faucet Holes
3
Shared H&C Cartridge Item#
KSRP101C
Item Weight (lbs)
4.7
Collection
Bel-Air
Handles Included
true
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Drain Included
Yes
Theme
Traditional
Pullout Spray
false
Sidespray
false
Pop Up Rod Item#
KBPR1602

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Bel-Air 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.