Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1602BX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602BX

  • Zoro # G3059764


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Length
6.25
Width
6.25
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1602BX
Zoro #
G3059764
UPC #
663370282775
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Width
6.25
Height
2.31
Max Deck Thickness
1.25
Item Height (Inch)
2.31
Item Width (Inch)
6.25
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3.25", Spout Reach: 4.75", Fine Artistic Craftsmanship
Weight
3.75
Sidespray
false
Faucet Centers
4
Handle Style
Cross
Theme
Traditional
Pullout Spray
false
Hot Handle Item#
KSH7612BXH
Cold Handle Item#
KSH7612BXC
Drain Included
Yes
Installation Type
Centerset
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR1602
Collection
Heritage
Item Weight (lbs)
3.75
Shared H&C Cartridge Item#
KSRP101C
Faucet Holes
3

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.