Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1602FL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602FL

  • Zoro # G3071059


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.31
Mounting Type
Deck Mount
Width
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1602FL
Zoro #
G3071059
UPC #
663370282782
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Width
6.25
Length
6.25
Item Length (Inch)
6.25
Item Height (Inch)
2.31
Max Deck Thickness
1.25
Item Width (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3.25", Spout Reach: 4.75", Fine Artistic Craftsmanship
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Weight
3.75
Cold Handle Item#
KSH5602FLC
Sidespray
false
Collection
Heritage
Pullout Spray
false
Shared H&C Cartridge Item#
KSRP101C
Faucet Holes
3
Item Weight (lbs)
3.75
Hot Handle Item#
KSH5602FLH
Handle Style
Lever
Handles Included
true
Drain Included
Yes
Faucet Centers
4
Pop Up Rod Item#
KBPR1602
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Installation Type
Centerset

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.