Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1602NL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602NL

  • Zoro # G3060190


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Number of Handles
2
Length
10
Valve Type
Ceramic Disc Cartridge
Width
4.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1602NL
Zoro #
G3060190
UPC #
663370282805
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Width
4.81
Height
6.19
Item Width (Inch)
4.81
Item Length (Inch)
10
Max Deck Thickness
1.25
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, Spout clearance: 3-1/4", Spout reach: 4-3/4", Fine artistic craftsmanship, Corrosion-resistant finish
Material
Brass
ADA Compliant
true
Weight
3.75
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Installation Type
Centerset
Drain Included
Yes
Faucet Centers
4
Shared H&C Cartridge Item#
KSRP101C
Share H&C Handle Item#
KSH3962NL
Theme
Traditional
Item Weight (lbs)
3.75
Handle Style
Lever
Pop Up Rod Item#
KBPR1602
Sidespray
false
Handles Included
true
Collection
Heritage

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.