KS1602PKL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602PKL

  • Zoro # G3067769


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Height
6.19
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1602PKL
Zoro #
G3067769
UPC #
663370303142
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Width
4.81
Length
10
Item Width (Inch)
4.81
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Length (Inch)
10

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
4.04
Faucet Centers
4
Collection
Duchess
Installation Type
Centerset
Drain Included
Yes
Handles Included
true
Item Weight (lbs)
4.04
Pop Up Rod Item#
KBPR1602
Handle Style
Lever
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pullout Spray
false
Faucet Holes
3
Share H&C Handle Item#
KBH1602PKL
Shared H&C Cartridge Item#
KSRP101C

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.