KS1602PKX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602PKX

  • Zoro # G3068645


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Length
6.56
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1602PKX
Zoro #
G3068645
UPC #
663370303203
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.56
Width
4.81
Height
6.19
Max Deck Thickness
1.25
Item Length (Inch)
6.56
Item Width (Inch)
4.81
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Material
Brass
Number of Handles
2
Weight
4.04
Hot Handle Item#
KBH1602PKXH
Drain Included
Yes
Sidespray
false
Pullout Spray
false
Faucet Centers
4
Pop Up Rod Item#
KBPR1602
Installation Type
Centerset
Theme
Traditional
Item Weight (lbs)
4.04
Faucet Holes
3
Handles Included
true
Collection
Duchess
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Cold Handle Item#
KBH1602PKXC
Shared H&C Cartridge Item#
KSRP101C

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.