KS1602PX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602PX

  • Zoro # G3071409


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Height
6.19
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1602PX
Zoro #
G3071409
UPC #
663370065170
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Width
4.81
Length
6.56
Max Deck Thickness
1.25
Item Length (Inch)
6.56
Item Height (Inch)
6.19
Item Width (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3-1/4", Spout Reach: 4-3/4", Fine Artistic Craftsmanship
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Faucet Holes
3
Faucet Centers
4
Drain Included
Yes
Collection
Heritage
Theme
Traditional
Cold Handle Item#
KBH1602PXC
Pullout Spray
false
Installation Type
Centerset
Item Weight (lbs)
4.04
Handles Included
true
Pop Up Rod Item#
KBPR1602
Hot Handle Item#
KBH1602PXH
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Shared H&C Cartridge Item#
KSRP101C

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.