KS1602TL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602TL

  • Zoro # G3059509


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
6.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1602TL
Zoro #
G3059509
UPC #
663370283192
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Width
4.81
Length
10.38
Item Height (Inch)
6.19
Item Width (Inch)
4.81
Max Deck Thickness
1.25
Item Length (Inch)
10.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3.25", Spout Reach: 4.75", Fine Artistic Craftsmanship
Material
Brass
Weight
4.04
Sidespray
false
Pullout Spray
false
Item Weight (lbs)
4.04
Share H&C Handle Item#
KBH7972TL
Drain Included
Yes
Faucet Holes
3
Collection
Heritage
Installation Type
Centerset
Handle Style
Lever
Shared H&C Cartridge Item#
KSRP101C
Pop Up Rod Item#
KBPR1602
Theme
Traditional
Faucet Centers
4
Handles Included
true
Spout Flow Rate (GPM)
1.2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.