KS1605BEX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1605BEX

  • Zoro # G3066518


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, High quality finishing to resist tarnishing or corrosion, 6-1/4" spout height, 4-3/4" spout reach, Standard 1/2" IPS connection, Includes matching finish pop-up drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Height
6.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1605BEX
Zoro #
G3066518
UPC #
663370435492
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Width
4.81
Length
6.38
Item Height (Inch)
6.19
Item Width (Inch)
4.81
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, High quality finishing to resist tarnishing or corrosion, 6-1/4" spout height, 4-3/4" spout reach, Standard 1/2" IPS connection, Includes matching finish pop-up drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Material
Brass
Number of Handles
2
Weight
4.04
Shared H&C Cartridge Item#
KSRP101C
Faucet Centers
4
Theme
Traditional
Item Weight (lbs)
4.04
Hot Handle Item#
KBH1605BEXH
Sidespray
false
Handles Included
true
Handle Style
Cross
Pullout Spray
false
Installation Type
Centerset
Cold Handle Item#
KBH1605BEXC
Spout Flow Rate (GPM)
1.2
Collection
Essex
Pop Up Rod Item#
KBPR1605
Drain Included
Yes
Faucet Holes
3

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.