KS1605BPL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1605BPL

  • Zoro # G3067464


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1605BPL
Zoro #
G3067464
UPC #
663370434426
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Length
10.13
Width
4.81
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Length (Inch)
10.13
Item Width (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Weight
4.7
Collection
Bel-Air
Drain Included
Yes
Cold Handle Item#
KSH7615BPLC
Handle Style
Lever
Shared H&C Cartridge Item#
KSRP101C
Pullout Spray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.7
Faucet Centers
4
Installation Type
Centerset
Sidespray
false
Hot Handle Item#
KSH7615BPLH
Faucet Holes
3
Handles Included
true
Pop Up Rod Item#
KBPR1605

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Bel-Air 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.