KS1605BX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1605BX

  • Zoro # G3064320


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Height
2.31
Material
Brass
Width
6.25
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1605BX
Zoro #
G3064320
UPC #
663370282829
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Width
6.25
Length
6.25
Item Width (Inch)
6.25
Item Height (Inch)
2.31
Max Deck Thickness
1.25
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, Spout clearance: 3.25", Spout reach: 4.75", Fine artistic craftsmanship, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Weight
3.75
Shared H&C Cartridge Item#
KSRP101C
Hot Handle Item#
KSH7615BXH
Pullout Spray
false
Cold Handle Item#
KSH7615BXC
Theme
Traditional
Item Weight (lbs)
3.75
Handle Style
Cross
Sidespray
false
Pop Up Rod Item#
KBPR1605
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handles Included
true
Faucet Centers
4
Faucet Holes
3
Collection
Heritage
Installation Type
Centerset

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.