KS1605FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1605FL

  • Zoro # G3074008


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.25
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1605FL
Zoro #
G3074008
UPC #
663370282836
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Height
2.31
Width
6.25
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Height (Inch)
2.31
Item Width (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3.25", Spout Reach: 4.75", Fine Artistic Craftsmanship
Weight
3.75
Cold Handle Item#
KSH5605FLC
Hot Handle Item#
KSH5605FLH
Item Weight (lbs)
3.75
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Collection
Heritage
Handle Style
Lever
Shared H&C Cartridge Item#
KSRP101C
Theme
Traditional
Drain Included
Yes
Pop Up Rod Item#
KBPR1605
Sidespray
false
Pullout Spray
false
Handles Included
true
Faucet Holes
3
Faucet Centers
4

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.