KS1605PKL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1605PKL

  • Zoro # G3064619


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Height
6.19
Mounting Type
Deck Mount
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1605PKL
Zoro #
G3064619
UPC #
663370303166
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Length
10
Width
4.81
Item Length (Inch)
10
Item Width (Inch)
4.81
Item Height (Inch)
6.19
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Weight
4.04
Share H&C Handle Item#
KBH1605PKL
Handles Included
true
Faucet Centers
4
Theme
Traditional
Drain Included
Yes
Handle Style
Lever
Faucet Holes
3
Pullout Spray
false
Collection
Duchess
Pop Up Rod Item#
KBPR1605
Item Weight (lbs)
4.04
Sidespray
false
Installation Type
Centerset
Shared H&C Cartridge Item#
KSRP101C
Spout Flow Rate (GPM)
1.2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.