KS1605PKX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1605PKX

  • Zoro # G3064296


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1605PKX
Zoro #
G3064296
UPC #
663370303210
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.56
Width
4.81
Height
6.19
Item Height (Inch)
6.19
Item Length (Inch)
6.56
Item Width (Inch)
4.81
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
false
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Weight
4.04
Theme
Traditional
Shared H&C Cartridge Item#
KSRP101C
Collection
Duchess
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.04
Installation Type
Centerset
Pop Up Rod Item#
KBPR1605
Faucet Holes
3
Pullout Spray
false
Hot Handle Item#
KBH1605PKXH
Drain Included
Yes
Cold Handle Item#
KBH1605PKXC
Faucet Centers
4
Handles Included
true
Handle Style
Cross
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.