KS1605PL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1605PL

  • Zoro # G3077648


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3-1/4", Spout Reach: 4-3/4", Fine Artistic Craftsmanship
Width
4.81
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1605PL
Zoro #
G3077648
UPC #
663370065118
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Length
9.88
Height
6.19
Item Length (Inch)
9.88
Item Width (Inch)
4.81
Max Deck Thickness
1.25
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3-1/4", Spout Reach: 4-3/4", Fine Artistic Craftsmanship
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
4.04
Drain Included
Yes
Sidespray
false
Faucet Centers
4
Pop Up Rod Item#
KBPR1605
Theme
Traditional
Installation Type
Centerset
Collection
Heritage
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Holes
3
Share H&C Handle Item#
KBH1605PL
Handles Included
true
Item Weight (lbs)
4.04
Shared H&C Cartridge Item#
KSRP101C

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.