KS1605WLL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1605WLL

  • Zoro # G3077480


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Elegant Crystal Lever Handle
Width
4.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1605WLL
Zoro #
G3077480
UPC #
663370323225
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Height
6.19
Length
11.25
Item Height (Inch)
6.19
Max Deck Thickness
1.25
Item Length (Inch)
11.25
Item Width (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Elegant Crystal Lever Handle
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Weight
4.04
Sidespray
false
Collection
Wilshire
Handle Style
Lever
Handles Included
true
Installation Type
Centerset
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Theme
Traditional
Shared H&C Cartridge Item#
KSRP101C
Pop Up Rod Item#
KSPR1605WLL
Share H&C Handle Item#
KSH3965WLL
Faucet Holes
3
Pullout Spray
false
Drain Included
Yes

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wilshire 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.