Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1608BAL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS1608BAL

  • Zoro # G3079416


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/4" spout clearance, 4-3/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Length
9.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1608BAL
Zoro #
G3079416
UPC #
663370251757
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.63
Height
6.19
Width
4.81
Max Deck Thickness
1.25
Item Width (Inch)
4.81
Item Height (Inch)
6.19
Item Length (Inch)
9.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/4" spout clearance, 4-3/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.33
Handles Included
true
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KSRP101C
Installation Type
Centerset
Item Weight (lbs)
4.33
Sidespray
false
Theme
Traditional
Pop Up Rod Item#
KBPR1608
Faucet Centers
4
Pullout Spray
false
Hot Handle Item#
KSH7618BALH
Faucet Holes
3
Drain Included
Yes
Cold Handle Item#
KSH7618BALC
Handle Style
Lever

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.