Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1608BEX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS1608BEX

  • Zoro # G3079249


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height
6.19
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, High quality finishing to resist tarnishing or corrosion, 6-1/4" spout height, 4-3/4" spout reach, Standard 1/2" IPS connection, Includes matching finish pop-up drain
ADA Compliant
false
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1608BEX
Zoro #
G3079249
UPC #
663370435508
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Length
6.38
Width
4.81
Max Deck Thickness
1.25
Item Width (Inch)
4.81
Item Height (Inch)
6.19
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, High quality finishing to resist tarnishing or corrosion, 6-1/4" spout height, 4-3/4" spout reach, Standard 1/2" IPS connection, Includes matching finish pop-up drain
ADA Compliant
false
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Weight
4.04
Collection
Essex
Pullout Spray
false
Sidespray
false
Hot Handle Item#
KBH1608BEXH
Drain Included
Yes
Cold Handle Item#
KBH1608BEXC
Handles Included
true
Faucet Centers
4
Faucet Holes
3
Pop Up Rod Item#
KBPR1608
Installation Type
Centerset
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Shared H&C Cartridge Item#
KSRP101C
Item Weight (lbs)
4.04

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.