Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1608BPL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS1608BPL

  • Zoro # G3062080


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Number of Handles
2
Width
4.81
Valve Type
Ceramic Disc Cartridge
Length
10.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1608BPL
Zoro #
G3062080
UPC #
663370434433
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Length
10.13
Height
6.19
Item Width (Inch)
4.81
Item Length (Inch)
10.13
Max Deck Thickness
1.25
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Weight
4.7
Drain Included
Yes
Installation Type
Centerset
Cold Handle Item#
KSH7618BPLC
Sidespray
false
Faucet Holes
3
Pop Up Rod Item#
KBPR1608
Collection
Bel-Air
Handle Style
Lever
Item Weight (lbs)
4.7
Hot Handle Item#
KSH7618BPLH
Shared H&C Cartridge Item#
KSRP101C
Handles Included
true
Faucet Centers
4
Theme
Traditional
Pullout Spray
false
Spout Flow Rate (GPM)
1.2

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Bel-Air 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.