KS1608FL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS1608FL

  • Zoro # G3066387


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3.25", Spout Reach: 4.75", Fine Artistic Craftsmanship
Mounting Type
Deck Mount
Material
Brass
Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1608FL
Zoro #
G3066387
UPC #
663370282881
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Width
6.25
Height
2.31
Item Length (Inch)
6.25
Item Width (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
2.31

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3.25", Spout Reach: 4.75", Fine Artistic Craftsmanship
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Weight
3.75
Shared H&C Cartridge Item#
KSRP101C
Theme
Traditional
Cold Handle Item#
KSH5608FLC
Handles Included
true
Faucet Centers
4
Faucet Holes
3
Drain Included
Yes
Collection
Heritage
Installation Type
Centerset
Sidespray
false
Item Weight (lbs)
3.75
Hot Handle Item#
KSH5608FLH
Handle Style
Lever
Pullout Spray
false
Pop Up Rod Item#
KBPR1608
Spout Flow Rate (GPM)
1.2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.