Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1608GL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS1608GL

  • Zoro # G3059649


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1608GL
Zoro #
G3059649
UPC #
663370282898
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Width
4.81
Height
6.19
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Width (Inch)
4.81
Item Length (Inch)
10

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3-1/4", Spout Reach: 4-3/4", Fine Artistic Craftsmanship
Weight
3.75
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Share H&C Handle Item#
KSH9608GL
Shared H&C Cartridge Item#
KSRP101C
Pop Up Rod Item#
KBPR1608
Installation Type
Centerset
Handles Included
true
Faucet Holes
3
Item Weight (lbs)
3.75
Collection
Heritage
Pullout Spray
false
Handle Style
Lever
Faucet Centers
4
Sidespray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.