KS1608PKL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS1608PKL

  • Zoro # G3062126


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
10
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1608PKL
Zoro #
G3062126
UPC #
663370303173
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Width
4.81
Height
6.19
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Width (Inch)
4.81
Item Length (Inch)
10

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Weight
4.04
Sidespray
false
Share H&C Handle Item#
KBH1608PKL
Spout Flow Rate (GPM)
1.2
Handles Included
true
Handle Style
Lever
Item Weight (lbs)
4.04
Collection
Duchess
Pop Up Rod Item#
KBPR1608
Faucet Holes
3
Installation Type
Centerset
Theme
Traditional
Faucet Centers
4
Pullout Spray
false
Drain Included
Yes
Shared H&C Cartridge Item#
KSRP101C

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.