KS1608TL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS1608TL

  • Zoro # G3071348


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
4.81
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1608TL
Zoro #
G3071348
UPC #
663370283215
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Height
6.19
Length
10.38
Item Width (Inch)
4.81
Max Deck Thickness
1.25
Item Length (Inch)
10.38
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Includes Matching Finish Pop-Up Drain, Spout Clearance: 3.25", Spout Reach: 4.75", Fine Artistic Craftsmanship
ADA Compliant
true
Weight
4.04
Handle Style
Lever
Item Weight (lbs)
4.04
Installation Type
Centerset
Pop Up Rod Item#
KBPR1608
Handles Included
true
Faucet Holes
3
Collection
Heritage
Sidespray
false
Drain Included
Yes
Shared H&C Cartridge Item#
KSRP101C
Share H&C Handle Item#
KBH7978TL
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Pullout Spray
false
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.