KS1608TX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS1608TX

  • Zoro # G3063806


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.31
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1608TX
Zoro #
G3063806
UPC #
663370111594
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Width
4.81
Height
6.19
Item Width (Inch)
4.81
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Length (Inch)
6.31

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
ADA Compliant
false
Material
Brass
Weight
3.53
Faucet Centers
4
Pullout Spray
false
Handle Style
Cross
Cold Handle Item#
KSH1608TXC
Item Weight (lbs)
3.53
Shared H&C Cartridge Item#
KSRP101C
Installation Type
Centerset
Theme
Traditional
Sidespray
false
Hot Handle Item#
KSH1608TXH
Faucet Holes
3
Collection
French Country
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR1608
Drain Included
Yes

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The French Country 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.