KS1608WLL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS1608WLL

  • Zoro # G3069607


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height
6.19
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1608WLL
Zoro #
G3069607
UPC #
663370323232
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Width
4.81
Length
11.25
Item Length (Inch)
11.25
Item Width (Inch)
4.81
Max Deck Thickness
1.25
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Elegant Crystal Lever Handle
Material
Brass
Number of Handles
2
Weight
4.04
Collection
Wilshire
Shared H&C Cartridge Item#
KSRP101C
Pullout Spray
false
Handle Style
Lever
Share H&C Handle Item#
KSH3968WLL
Spout Flow Rate (GPM)
1.2
Sidespray
false
Installation Type
Centerset
Item Weight (lbs)
4.04
Pop Up Rod Item#
KSPR1608WLL
Faucet Centers
4
Theme
Traditional
Drain Included
Yes
Faucet Holes
3
Handles Included
true

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wilshire 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.