KS1761ALBS Vintage Classic Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KS1761ALBS

  • Zoro # G3103977


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1761ALBS
Zoro #
G3103977
UPC #
663370052644
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
7.88
Item Width (Inch)
7.88
Item Length (Inch)
14.88
Item Height (Inch)
2.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Features
Brass Sprayer Included, 1/4 Turn Hardisc Cartridge, Metal Lever Handle, 8" Spout Projection with a 10" spout clearance, Single Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Weight
8.82
Share H&C Handle Item#
KSH3601AL
Pulldown Spray
false
Handles Included
true
Spray Diverter Item#
KSRP1241D
Faucet Holes
2
Collection
Vintage
Pullout Spray
false
Drain Included
No
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Faucet Centers
0
Installation Type
Single Hole
Handle Style
Lever
Kitchen Sprayer#
KBSPR1
Item Weight (lbs)
8.82
Sidespray
true
Cold Cartridge Item#
KSRPLC4000CC
Hot Cartridge Item#
KSRPLC4000HC

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.