Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1761ALLS Vintage Two-Handle Kitchen Faucet, Polished Chrome

  • Mfr # KS1761ALLS

  • Zoro # G3107994


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1761ALLS
Zoro #
G3107994
UPC #
663370052675
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
7.88
Item Width (Inch)
7.88
Item Height (Inch)
2.5
Item Length (Inch)
14.88

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Includes
Faucet; Mounting Hardware; Installation Manual
Features
1/4 Turn Hardisc Cartridge, Metal Lever Handle, 8" Spout Projection with a 10" spout clearance, Single Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
7.5
Faucet Holes
1
Drain Included
No
Faucet Centers
0
Installation Type
Single Hole
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPLC4000CC
Pulldown Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Sidespray
false
Handles Included
true
Share H&C Handle Item#
KSH3601AL
Pullout Spray
false
Handle Style
Lever
Collection
Vintage
Item Weight (lbs)
7.5

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.