KS1765ALLS Vintage Classic Kitchen Faucet W/out Sprayer, Brnz

  • Mfr # KS1765ALLS

  • Zoro # G3106716


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1765ALLS
Zoro #
G3106716
UPC #
663370052682
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
7.88
Item Length (Inch)
14.88
Item Height (Inch)
2.5
Item Width (Inch)
7.88

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Includes
Faucet; Mounting Hardware; Installation Manual
Material
Brass
Features
Solid Brass Construction, 1/4 Turn Hardisc Cartridge, Metal Lever Handle, 8" Spout Projection with a 10" spout clearance, Single Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Valve Type
Ceramic Disc Cartridge
Weight
6.5
Cold Cartridge Item#
KSRPLC4000CC
Sidespray
false
Pulldown Spray
false
Pullout Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
6.5
Drain Included
No
Handle Style
Lever
Faucet Centers
0
Collection
Vintage
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KSH3605AL
Installation Type
Single Hole
Theme
Traditional
Faucet Holes
1
Handles Included
true

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.