Zoro Homepage

KS1768ALLS Kitchen Faucet, Brushed Nickel

  • Mfr # KS1768ALLS

  • Zoro # G3105508


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1768ALLS
Zoro #
G3105508
UPC #
663370052699
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
7.88
Item Length (Inch)
14.88
Item Height (Inch)
2.5
Item Width (Inch)
7.88

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 9-3/4" Spout Clearance, 7-7/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Weight
6.5
Faucet Holes
1
Theme
Traditional
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
No
Share H&C Handle Item#
KSH3608AL
Pullout Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
0
Handles Included
true
Item Weight (lbs)
6.5
Pulldown Spray
false
Installation Type
Single Hole
Handle Style
Lever
Collection
Vintage
Spout Flow Rate (GPM)
1.8
Sidespray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.